Shop All Notebooks & Journals
Pukka Pads
B5 Metallic Executive Project Books, Assorted, 3PK
Mfr # 9589-MET
Zoro # G511755816
product price: $47.19
/pk 3, $15.73/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Assorted
- Cover Material Paper, Plastic, Metal
- Includes 3 Project Books
- Recommended Grade Grade 1+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9589-MET
- Zoro # G511755816
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper, Plastic, Metal |
Includes | 3 Project Books |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
The B5 Metallic executive project book is part of our Metallic range of notebooks, designed in-house and loved worldwide with our signature sophisticated metallic-finished cover. The high-quality notebook features 200 pages of 80 GSM paper with page perforations which tear out to true B5 size. Perfect for collating your notes into a filing system. Our project books come complete with 4-page dividers which are perfect for splitting up subjects or projects. Sold as a pack of 3 project books.
- •B5 Metallic executive project book is part of our Metallic range of notebooks, designed in-house and loved worldwide with our signature sophisticated metallic-finished cover
- •Perfect for collating your notes into a filing system
- •Our project books come complete with 4-page dividers which are perfect for splitting up subjects or projects
- •Pack of 3
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (44203)
- ROARING SPRING Lab Notebook, 8 in. x 11 in., Gray (77641)
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Blue, 200 pg (212613)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- RITE IN THE RAIN Cordura Cover, 3 x 5" Sheet Size (C935M)
- ROARING SPRING Case of Lifenotes Wirebound, 1 subject, 7"x5" College Ruled, Assorted Designs (12531cs)
- ROARING SPRING Pallet of Enviroshades Legal Pads, 8.5"x11.75", 50 Sheets 15# Pastel Paper, Assorted Colors (74221PL)
- Pukka Pads Notebooks & Journals