B5 Bloom Project Book, Assorted, 3PK
Mfr # 9494-BLM(asst)
Zoro # G211755840
Key Features
- Cover Color Assorted
- Cover Material Paper
- Includes 3 Project Books
- Recommended Age 3+ years
- Recommended Grade Grade 1+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9494-BLM(asst)
- Zoro # G211755840
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper |
Includes | 3 Project Books |
Recommended Age | 3+ years |
Recommended Grade | Grade 1+ |
Description
A high-quality notebook is essential for every stationery enthusiast. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. Our B5 project books measure 7 inches x 10 inches and are slightly smaller than the US letter size format making them perfect for putting inside your college bag or work bag for on-the-go note-taking. Our project books are the perfect place to organize all your notes. Each individual notebook has 4 dividers that are repositionable, gone are the days of mixing up your different subjects and projects. Sold as a pack of 3 project books.
- •A high-quality notebook is essential for every stationery enthusiast
- •The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
- •Perfect for putting inside your college bag or work bag for on-the-go note-taking
- •Our project books are the perfect place to organize all your notes
- •Pack of 3
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- ADVANTUS Binder Pouch for Pencil, Black (AVT-67024)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- ROARING SPRING Lab Notebook, 8 in. x 10 in., Green (77108)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED43649 Lab Notebook- W-out Carbon- 4x4 Quad- 200 Shts- 9-.25in.x11in.- Brown (RED43649)
- BLACK N RED 5-7/8 x 4-1/8" Twinwire Notebook (JDKF67010)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-A-FR)
- Pukka Pads Notebooks & Journals