Shop All Notebooks & Journals
Pukka Pads
A6 Notebook and Passport Holder, Sky Blue
Mfr # 9362-CD
Zoro # G911755782
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Assorted
- Cover Material PU Leather & Paper
- Includes 1 Notebook Holder
- Recommended Grade Grade 1+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9362-CD
- Zoro # G911755782
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | PU Leather & Paper |
Includes | 1 Notebook Holder |
Recommended Grade | Grade 1+ |
Recommended Age | 3+ years |
Description
All of our products at Carpe Diem are cute, simple and helpful. They are designed to inspire you to live the most organized, beautiful life possible. Our A6 notebook and passport holder is the perfect travel companion, whether you're jetting off on a holiday or using it for on-the-go notes never miss a flight again. Keep your passport and documents together in our handy notebook and passport holder. From everyday notes to keep your schedule running smoothly, its small size is perfect for chucking into your bag or keeping on you at all times!
- •Carpe Diem are cute, simple and helpful. They are designed to inspire you to live the most organized, beautiful life possible.
- •Our A6 notebook and passport holder is the perfect travel companion, whether you're jetting off on a holiday or using it for on-the-go notes never miss a flight again.
- •From everyday notes to keep your schedule running smoothly, its small size is perfect for chucking into your bag or keeping on you at all times!
- •Keep your passport and documents together in our handy notebook and passport holder.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Envelope Moistener w/Adhesive, Clear, PK4 (46071)
- TOOLPRO 1/16 in. Gold Foil 1 lb. Ceiling Glitter (TP07040)
- KYOCERA Black Toner Cartridge 20K YLD 370QD0KM (TK67)
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- TOPS BUSINESS FORMS TOPS® Engineering Computation Pad 35500, 8-1/2" x 11", Green Tint, 100 Sheets/Pack (35500)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/2in.x5in. (754)
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- AMPAD 4 x 8" Reporters Notebook, 70 Pg (25-280)
- TOPS PRODUCTS PAD, WDE RULED, PRF, LTR, WHT Quality paper stock. Securely bound header strip. Left margin line. (20320)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- Pukka Pads Notebooks & Journals