Shop All Notebooks & Journals
Pukka Pads
A6 Notebook and Passport Holder, Ballerina Pink
Mfr # 9361-CD
Zoro # G711755807
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Assorted
- Cover Material Paper
- Includes 1 Notebook Holder
- Recommended Age 3+ years
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pukka Pads
- MFR # 9361-CD
- Zoro # G711755807
- Country of Origin China
- Category Notebooks & Journals
Details
Cover Color | Assorted |
Cover Material | Paper |
Includes | 1 Notebook Holder |
Recommended Age | 3+ years |
Recommended Grade | Grade 1+ |
Description
All of our products at Carpe Diem are cute, simple and helpful. They are designed to inspire you to live the most organized, beautiful life possible. Our A6 notebook and passport holder is the perfect travel companion, whether you're jetting off on a holiday or using it for on-the-go notes never miss a flight again. Keep your passport and documents together in our handy notebook and passport holder. From everyday notes to keep your schedule running smoothly, its small size is perfect for chucking into your bag or keeping on you at all times!
- •Carpe Diem are cute, simple and helpful. They are designed to inspire you to live the most organized, beautiful life possible.
- •Our A6 notebook and passport holder is the perfect travel companion, whether you're jetting off on a holiday or using it for on-the-go notes never miss a flight again.
- •From everyday notes to keep your schedule running smoothly, its small size is perfect for chucking into your bag or keeping on you at all times!
- •Keep your passport and documents together in our handy notebook and passport holder.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Yellow (CE412A)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- UNI-BALL Uni-Paint Fine Line Markers, 12PK (UBC63721)
- PUKKA PADS A6 Notebook and Passport Holder, Sky Blue (9362-CD)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- TOPS BUSINESS FORMS TOPS® Steno Book W/Assorted Colored Cvr, 6" x 9", Green Tint, 80 Sheets/Pad, 4 Pad/Pack (80221)
- POST-IT Sticky note 005049 Original Notepad Standard Pack; 3 x 3 In. - Assorted Pastel Colors; 100 Sheets Per Pad; Pack Of 12 (5049)
- RITE IN THE RAIN All Weather Notebook, Transit, 4-5/8x7 in. (303)
- PACON Paper, News, Ruld, Skipln, 1/2"" Pk (PAC2637)
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20020)
- Pukka Pads Notebooks & Journals