Shop All Facial Tissues
This Product is Discontinued
Puffs
Ultra Soft 2 Ply Facial Tissue, 56 Sheets (Discontinued)
Mfr # 35038
Zoro # G1991538
This Product is Discontinued
Key Features
- Tissue Box Type Cube
- Series Ultra Soft
- Sheet Size 8.4 in x 8.2 in
- Sheet Width 8.4 in
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puffs
- MFR # 35038
- Zoro # G1991538
- UPC # 037000350385
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 8.2 in |
Sheet Width | 8.4 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Series | Ultra Soft |
Ply | 2 |
Number of Sheets | 56 |
Features | Strong, Soft |
Description
Tissues Ultra Soft/Strong,56Sheets,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.