Shop All Facial Tissues
Puffs
Tissue, Facial, 24PK
Mfr # PGC87611CT
Zoro # G901839485
product price: $59.75
/pk 24, $2.49/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Size 8.40" x 8.20"
- Features Soft; Strong
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puffs
- MFR # PGC87611CT
- Zoro # G901839485
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.40" x 8.20" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Features | Soft; Strong |
Color | White |
Description
Puffs facial tissues feature Air-Fluffed pillows for 40 percent more cushiony thickness so you can put your best face forward. The everyday, soft facial tissues dispense one at a time out of the decorative rectangular box. To comfort all of your noses in need, a box of Puffs Basic is the right choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- PROTEAM On/Off Switch (Must be Used with 106287) (106066)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, 9", Brown, 6 PK (SEV 13737)
- SANITAIRE Wand, Straight (140703)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- PUFFS Tissue, Facial, , Basic 8PK (PGC87615CT)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- PUFFS 124 ct Facial Tissue (037000393467)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87611CT)
- GEN Sani 2 Ply Facial Tissue, 40 Sheets (GENHSF200402)
- Puffs Facial Tissues