Shop All Facial Tissues
Puffs
Plus Lotion Facial Tissue, White, 6PK
Mfr # PGC39383
Zoro # G207200484
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.20" x 8.40"
- Color White
- Features Soft; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puffs
- MFR # PGC39383
- Zoro # G207200484
- UPC # 37000393832
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.20" x 8.40" |
Details
Item | Facial Tissue |
Color | White |
Features | Soft; Durable |
Description
Facial tissue features the soothing comfort of lotion to relieve runny noses and alleviate ailing sensitive skin Each tissue is soft yet durable to lock in moisture and help soothe irritated skin commonly caused from rough or thin tissues Plus, the decorative box looks great on your desk and dispenses tissues one at a time for fast, easy access Facial tissues are perfect for office buildings, schools, hospitals and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- JOY Pots & Pans Cleaner, Jug, 1 gal, Joy, PK4 (43607)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56115334, Nilfisk/Advance 56112250 (GSQ1064TS2)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- PUFFS Ultra Soft Facial Tissue, 2-Ply, White, 124 Sheets/Box, 24PK (80337307)
- PUFFS WHITE FACIAL TISSUE, 2-PLY, 180 SHEETS/BOX (87611BX)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295)
- PUFFS Facial Tissues, w/Lotion, 124/BX, 3BX/PK, WE 3PK (PGC39363)
- PUFFS 48 ct Facial Tissue (89314)
- PUFFS 2 Ply Plus Lotion Facial Tissue, White, PK24, 56 Sheets (34899)
- SURPASS Tissue, Facial, (KCC21340)
- Puffs Facial Tissues