Shop All Facial Tissues
Puffs
Facial Tissues, w/Lotion, 124/BX, 3BX/PK, WE 3PK
Mfr # PGC39363
Zoro # G101847594
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.40"
- Features Soft
- Number of Sheets 124
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puffs
- MFR # PGC39363
- Zoro # G101847594
- UPC # 37000393634
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.40" |
Details
Item | Facial Tissue |
Features | Soft |
Number of Sheets | 124 |
Color | White |
Description
Protect your nose from ordinary tissues by choosing Puffs and skipping the sore nose issues. Puffs Plus Lotion is Puffs' most soothing facial tissue with lotion. It is the perfect tissue for when sore or runny noses need some extra softness for any cold, flu or other issue. Puffs Plus Lotion facial tissues lock in moisture better to help soothe irritated skin commonly caused from rough or thin tissues. Two-ply tissues come in a decorative flat box and easily dispense at a time. Each box contain 124 tissues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89730)
- TOUGH GUY 60" Slide On Wet Mop Handle, Gray, Aluminum (1TZA1)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295700BLA)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V (SC889D)
- PUFFS Puffs Plus Cube 56 Sheets, PK24 (34864)
- PUFFS Puffs Pls Lotion 56Ct (037000348641)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87611CT)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405BX)
- PUFFS 2 Ply Plus Lotion Facial Tissue, White, PK24, 56 Sheets (34899)
- PUFFS Ultra Soft Facial Tissue, 2-Ply, White, 124 Sheets/Box, 24PK (80337307)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- Puffs Facial Tissues