Shop All Facial Tissues
Puffs
2 Ply Facial Tissue, 180 Sheets
Mfr # PGC 87615
Zoro # G501985018
product price: $65.19
/pk 8, $8.15/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Box
- Sheet Width 8.4 in
- Sheet Length 8.2"
- Ply 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puffs
- MFR # PGC 87615
- Zoro # G501985018
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Container Length | 8.2 in |
Details
Tissue Box Type | Box |
Item | Facial Tissue |
Ply | 2 |
Color | White |
Box Type | Box |
Number of Sheets | 180 |
Description
Our best-value facial tissue is versatile for your face's everyday needs. Soft and strong even when wet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402V96)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- SURPASS 2 Ply Facial Tissue, 100 Sheets (21340)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (34899)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363BX)
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- PUFFS Ultra Soft Facial Tissue, 2-Ply, White, 124 Sheets/Box, 24PK (80337307)
- PUFFS 2 Ply Plus Lotion Facial Tissue, White, PK24, 56 Sheets (34899)
- KLEENEX Tissue, Facial, We, 80Bx 48PK (KCC21195)
- Puffs Facial Tissues