Shop All Facial Tissues
Puffs
2 Ply Facial Tissue, 180 Sheets
Mfr # 87611CT
Zoro # G7732914
original price:
$66.95
11% off
new price: $59.55
/pk 24, $2.48/ea
$59.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Size 8.4 in x 8.2 in
- Sheet Width 8.4 in
- Sheet Length 8.2"
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puffs
- MFR # 87611CT
- Zoro # G7732914
- UPC # 37000876113
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 8.2 in |
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Color | White |
Box Type | Box |
Number of Sheets | 180 |
Features | Soft |
Description
Puffs® White Facial Tissue, 2-Ply, 180 Sheets/Box, 24 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 50 L Round Step can, Black, Plastic (CW1355)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (BGOR-23)
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DK98)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405BX)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363BX)
- PUFFS WHITE FACIAL TISSUE, 2-PLY, 180 SHEETS/BOX (87611BX)
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- Puffs Facial Tissues