Shop All Facial Tissues
This Product is Discontinued
Puffs
2 Ply Facial Tissue, 180 Sheets (Discontinued)
Mfr # 80235260
Zoro # G7599101
This Product is Discontinued
Key Features
- Sheet Size 8.4" x 8.2"
- Ply 2
- Width 8.4"
- Color White
- Number of Sheets 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puffs
- MFR # 80235260
- Zoro # G7599101
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4" x 8.2" |
Width | 8.4" |
Details
Item | Facial Tissue |
Ply | 2 |
Color | White |
Number of Sheets | 180 |
Box Type | Flat |
Description
Facial Tissue,2-Ply,White,180 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.