Shop All Facial Tissues
Puffs
2 Ply Facial Tissue, 124 Sheets
Mfr # 39363
Zoro # G905742453
product price: $92.79
/pk 24, $3.87/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Width 8.4 in
- Sheet Length 8.2"
- Ply 2
- Box Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puffs
- MFR # 39363
- Zoro # G905742453
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 124 |
Box Type | Box |
Color | White |
Standards | Rainforest Alliance Certified |
Description
Say goodbye to chapped nostrils and lips. Soft and soothing, lotion-treated tissues are an excellent companion during cold and flu season. Air-Fluffed pillows provide downy cushioning and extra thickness. Attractive, designer packaging adds some pop to your Puffs.
- •Say goodbye to chapped nostrils and lips.
- •Soft and soothing.
- •Air-FluffedTM pillows.
- •Attractive, decorative packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Cranberry Luxury Foam Handwash 4 PK (GOJ516104CT)
- TOUGH GUY Deodorizer, Cherry, Size 6 gal. (18E890)
- THE BRUSH MAN Green Medium Duty Hand Pad, 6” X 9” X 1/4”, Medium Duty, 60PK (PAD-HAND-GREEN)
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363BX)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (34899)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87615EA)
- PUFFS Ultra Soft Facial Tissue, 2-Ply, White, 124 Sheets/Box, 24PK (80337307)
- PUFFS Puffs Plus Cube 56 Sheets, PK24 (34864)
- SURPASS 2 Ply Facial Tissue, 100 Sheets (21340)
- Puffs Facial Tissues