Shop All Jobber Length Drill Bits
Ptd
PTD 056170PTD 1.70 mm 5ATL Series High Speed Steel General Purpose Taper Length Drill Bit; Bright - Pack of 12
Mfr # 056170PTD
Zoro # G104043788
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ptd
- MFR # 056170PTD
- Zoro # G104043788
- UPC # 86071561701
- Country of Origin China
- Category Jobber Length Drill Bits
Description
5ATL Series High Speed Steel General Purpose Taper Length Drill Bit
Features- High speed steel (HSS) provides good wear resistance
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- Spiral flutes are constructed with a higher flute angle to remove chips more easily
- Tapered web configuration
- No coolant channel
- Pack of 12
- Magnetic Soft Steel, Structural Steel, Carburising Steel, Plain Carbon Steel, Nodular Graphite, Malleable Cast Iron, Reinforced Plastic Materials and Copper
- Cutting Depth: 6XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS
- Diameter: 0.0669 in.
- Finish: Bright
- Flute Length: 50 mm
- Flute Type: Spiral
- Material: HSS
- Number of Flutes: 2
- Overall Length: 76 mm
- Point Angle: 118 deg
- Point Type: Conventional
- Series: 5ATL
- Shank Size: 0.0669 in.
- Shank Type: Straight
- Type: Type N General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic (32807MAG)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- ATA Turning Insert, RCMT1204M0, AT201 GRD (90034)
- WESTWARD 7.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT4)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/2 (46032)
- IRWIN DRILL BIT19/64""BLK OXIDE (67519)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #43 (47777)
- CENTURY DRILL & TOOL #41 Jobber Length Drill Bit (11441)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK7)
- Ptd Jobber Length Drill Bits