Shop All High Speed Jobber Drill Bits
Ptd
PTD 010616PTD 0.25 in. R10P Series High Speed Steel General Purpose Jobber Length Drill Bit; Bright - Pack of 12
Mfr # 010616PTD
Zoro # G804043743
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ptd
- MFR # 010616PTD
- Zoro # G804043743
- UPC # 86071106162
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
R10P Series High Speed Steel General Purpose Jobber Length Drill Bit
Features- Bright finish improves chip flow in soft or non-ferrous materials
- Pack of 12
- Magnetic Soft Steel, Structural Steel/Case Carburising Steel, Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Ferritic + Austenitic, Graphite/Malleable Cast Iron, Nickel, Copper, Brass and Bronze
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS
- Diameter: 1/4 in.
- Drill Diameter Measurement System: Imperial
- Finish: Bright
- Flute Length: 2-3/4 in.
- Flute Type: Spiral
- Material: HSS
- Number of Flutes: 2
- Overall Length: 4 in.
- Point Angle: 118 deg
- Point Type: Conventional
- Series: R10P
- Shank Size: 1/4 in.
- Shank Type: Straight
- Through Coolant: No
- Type: General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, Lock-On (6161-30)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- CLEVELAND 4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/16"x3/8"x3/4"x3-1/2" (C80313)
- SUNEX 1" Drive Impact Socket Extension, SAE (SUN5310)
- DRILL AMERICA 23/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23/64)
- STM 18 x 234 HSS Round Tool Bit (160205)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/16)
- DRILL AMERICA #38 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD38)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN7/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 29/64 (300 29/64)
- DRILL AMERICA E HSS Black Oxide Jobber Length Drill Bit (DWDNE)
- Ptd Drill Bits