Shop All Jobber Length Drill Bits
Ptd
PTD 010309PTD 0.14 in. R10CO Series High Speed Steel Heavy Duty Cobalt Jobber Length Drill Bit; Bronze Oxide - Pack of 12
Mfr # 010309PTD
Zoro # G804043736
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ptd
- MFR # 010309PTD
- Zoro # G804043736
- UPC # 86071103093
- Country of Origin China
- Category Jobber Length Drill Bits
Description
R10CO Series High Speed Steel Heavy Duty Cobalt Jobber Length Drill Bit
Features- Low thrust design self-centering split point for easier penetration
- Cobalt base material with bronze oxide for wear resistance and lubricity
- For enhanced tool life in ferrous materials
- Pack of 12
- Magnetic Soft Steel, Structural Steel/Case Carburising Steel, Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Ferritic + Austenitic, Graphite/Malleable Cast Iron, Titanium, Nickel, Copper, Brass and Bronze
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS-E
- Diameter: 9/64 in.
- Drill Diameter Measurement System: Imperial
- Finish: Bronze Oxide
- Flute Length: 1-3/4 in.
- Flute Type: Spiral
- Material: HSS-E
- Number of Flutes: 2
- Overall Length: 2-7/8 in.
- Point Angle: 135 deg
- Point Type: Self-Centering/Split
- Series: R10CO
- Shank Size: 9/64 in.
- Shank Type: Straight
- Through Coolant: No
- Type: Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- KLEIN TOOLS Bearing-Assisted Open Pocket Knife (44213)
- INGERSOLL-RAND $IMPACT WR 1/2" CLASSIC 425 FT LBS (IR231C)
- GYROS Carbon Steel Hex Rethreading Die, 16mm x 1.50-Inch, 1 Piece (92-91615)
- MASTERCUT TOOL 11/32x2-3/8x11/32x4 2FL 118° 4 Facet Point Drill (601-248)
- SUPER TOOL 5.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301054)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch (R105/64)
- WESTWARD 27/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE6)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-J (C70040)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (64129)
- Ptd Jobber Length Drill Bits