Shop All Jobber Length Drill Bits
Ptd
PTD 010306PTD 0.09 in. R10CO Series High Speed Steel Heavy Duty Cobalt Jobber Length Drill Bit; Bronze Oxide - Pack of 12
Mfr # 010306PTD
Zoro # G304043755
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ptd
- MFR # 010306PTD
- Zoro # G304043755
- UPC # 86071103062
- Country of Origin China
- Category Jobber Length Drill Bits
Description
R10CO Series High Speed Steel Heavy Duty Cobalt Jobber Length Drill Bit
Features- Low thrust design self-centering split point for easier penetration
- Cobalt base material with bronze oxide for wear resistance and lubricity
- For enhanced tool life in ferrous materials
- Pack of 12
- Magnetic Soft Steel, Structural Steel/Case Carburising Steel, Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Ferritic + Austenitic, Graphite/Malleable Cast Iron, Titanium, Nickel, Copper, Brass and Bronze
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS-E
- Diameter: 3/32 in.
- Drill Diameter Measurement System: Imperial
- Finish: Bronze Oxide
- Flute Length: 1-1/4 in.
- Flute Type: Spiral
- Material: HSS-E
- Number of Flutes: 2
- Overall Length: 2-1/4 in.
- Point Angle: 135 deg
- Point Type: Self-Centering/Split
- Series: R10CO
- Shank Size: 3/32 in.
- Shank Type: Straight
- Through Coolant: No
- Type: Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- TOOLPRO 18 in Knockdown Knife with Clear Lexan Blade (TP04318)
- MILWAUKEE TOOL Cable Cut w/Cushioned Grip, SS, PP, 2.2 lb (48-22-4016)
- URREA Impact extension 3/4"X10" (7568)
- CENTURY DRILL & TOOL Charger Drill Bit, 13/64 in. (25413)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 1/16 in. (22304)
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV3)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 (228829)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-Z (44396)
- IRWIN Bit Drill #39Wire Ga Cd (81139)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- Ptd Jobber Length Drill Bits