Shop All High Speed Jobber Drill Bits
Ptd
PTD 010028PTD 0.44 in. R10 Series High Speed Steel General Purpose Black Jobber Length Drill Bit; Steam Tempered - Pack of 6
Mfr # 010028PTD
Zoro # G904043742
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ptd
- MFR # 010028PTD
- Zoro # G904043742
- UPC # 86071100283
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
R10 Series High Speed Steel General Purpose Black Jobber Length Drill Bit
Features- Steam oxide reduces wear and chip welding in harder ferrous materials for increased wear resistance and lubricity
- Pack of 6
- Magnetic Soft Steel, Structural Steel/Case Carburising Steel, Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Ferritic + Austenitic, Graphite/Malleable Cast Iron, Titanium, Nickel, Copper, Brass and Bronze
- Color: Dark Gray
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS
- Diameter: 7/16 in.
- Drill Diameter Measurement System: Imperial
- Finish: Steam Tempered
- Flute Length: 4-1/16 in.
- Flute Type: Spiral
- Material: HSS
- Number of Flutes: 2
- Overall Length: 5-1/2 in.
- Point Angle: 118 deg
- Point Type: Conventional
- Series: R10
- Shank Size: 7/16 in.
- Shank Type: Straight
- Through Coolant: No
- Type: General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adapter, 1/4 In (E-730)
- KLEIN TOOLS 8 1/2 in Wire Stripper (1001)
- STANLEY Stanley 43-549 FatMax® Box Beam Magnetic Level, 48" (43-549)
- STEELMAN 17mm Convex Head Lug Bolt Impact Socket for Mercedes Benz (99427)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- DRILL AMERICA .45mm HSS Jobber Length Drill Bit (DWDMM.45)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- VIKING 9/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01080)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182009)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- Ptd Drill Bits