Shop All Tool Belts & Pouches
Pt Belt By Cyalume Technologies
Tool Belt, Reflective Belt, White
Mfr # 9-3012509
Zoro # G7978117
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Color White
- Features Reflective
- Length 66"
- Fits Waist Size 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pt Belt By Cyalume Technologies
- MFR # 9-3012509
- Zoro # G7978117
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 66" |
Fits Waist Size | 55 in |
Width | 2 in |
Maximum Waist Size | 55 in |
Details
Item | Reflective Belt |
Tool Storage Type Included | Tool Belt |
Color | White |
Features | Reflective |
Belt Material | Synthetic Polymer |
Buckle Material | Delrin |
Includes | 2" x 2" Velcro Square To Hold One Rank Patch |
Adjustment Type | Buckle |
Style | Reflective Belt |
Garment Color | White |
Belt Style | Reflective Belts |
Garment Type | Belt |
Description
Reflective Belt, Style Reflective Belt, Adjustment Type Buckle, Belt Material Synthetic Polymer, Buckle Material Delrin, Width 2 in, Maximum Waist Size 55 in, Color White, Features Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- SNOW JOE EcoSharp LITE Lithium-Ion Battery (24VBAT-LTE)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629758)
- LEATHERMAN Leatherman 4-1/2" Black Leather Box Sheath (934885)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Red (9-3012509R)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Yellow (9-3012509Y)
- KLEIN TOOLS Black Ballistic Nylon 6 Pockets, 5241 (5241)
- SITEGEAR Seven Pouch Framer Set (51-15089-M)
- C & R ENTERPRISES PLUNGER BAG WITH ZIPPER, 27 IN (PLUNGER CADDY)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- Pt Belt By Cyalume Technologies Tool Belts & Pouches