Shop All Tool Belts & Pouches
Pt Belt By Cyalume Technologies
Tool Belt, Reflective Belt, Orange
Mfr # 9-3012509O
Zoro # G7869014
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Color Orange
- Features Reflective Belt
- Belt Material Synthetic Polymer
- Buckle Material Delrin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pt Belt By Cyalume Technologies
- MFR # 9-3012509O
- Zoro # G7869014
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Fits Waist Size | 55 in |
Width | 2 in |
Maximum Waist Size | 55 in |
Details
Item | Reflective Belt |
Tool Storage Type Included | Tool Belt |
Color | Orange |
Features | Reflective Belt |
Belt Material | Synthetic Polymer |
Buckle Material | Delrin |
Style | Reflective Belt |
Adjustment Type | Buckle |
Belt Style | Reflective Belts |
Garment Color | Orange |
Garment Type | Belt |
Description
Reflective Belt, Style Reflective Belt, Adjustment Type Buckle, Belt Material Synthetic Polymer, Buckle Material Delrin, Width 2 in, Maximum Waist Size 55 in, Color Orange, Features Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Dual Compact dinging body hammer wood handle (MRT171G)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- MILWAUKEE TOOL 4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9685)
- AJAX Rivet Set, 3/16 (1620)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Yellow (9-3012509Y)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, White (9-3012509)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Red (9-3012509R)
- OX TOOLS Pouch, Pro Fastener Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263503)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-9)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (527X)
- Pt Belt By Cyalume Technologies Tool Belts & Pouches