Shop All Tool Belts & Pouches
Pt Belt By Cyalume Technologies
Reflective Belt, White, 55 In, Polymer
Mfr # 9-3012507
Zoro # G8102491
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Color White
- Features Reflective Belt
- Width 2 in
- Belt Material Synthetic Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pt Belt By Cyalume Technologies
- MFR # 9-3012507
- Zoro # G8102491
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2 in |
Fits Waist Size | 55 in |
Maximum Waist Size | 55 in |
Details
Item | Reflective Belt |
Tool Storage Type Included | Tool Belt |
Color | White |
Features | Reflective Belt |
Belt Material | Synthetic Polymer |
Buckle Material | Delrin |
Style | Reflective Belt |
Adjustment Type | Buckle |
Garment Type | Belt |
Belt Style | Reflective Belts |
Garment Color | White |
Description
Reflective Belt, Style Reflective Belt, Adjustment Type Buckle, Belt Material Synthetic Polymer, Buckle Material Delrin, Width 2 in, Maximum Waist Size 55 in, Color White, Features Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In (S4000-060)
- DRILL AMERICA m10x1.25 2"OD HSS Round Die (DWTMR2-10X1.25)
- GREY PNEUMATIC 1/4 Drive X 5/16 Deep Duo Socket - 6 Point (89010D)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, White (9-3012509)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Yellow (9-3012509Y)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Red (9-3012509R)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 2XL 45" - 49" (B145-2XL)
- WESTWARD Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets (32PJ46)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- Pt Belt By Cyalume Technologies Tool Belts & Pouches