Shop All Pump Shaft Seals
Pss Shaft Seal
PSS PRO Shaft Seal 1-3/4in Shaft & 3in Tube
Mfr # 03-134-300
Zoro # G210046093
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pss Shaft Seal
- MFR # 03-134-300
- Zoro # G210046093
- UPC # 15568069956
- Country of Origin United States
- Category Pump Shaft Seals
Description
PRO Shaft Seal 1-3/4in Shaft & 3in Tube. The PSS PRO Shaft Seal is a mechanical face seal utilizing our proven stainless steel and carbon sealing components but adds reinforced silicone bellows, a secondary shaft retention collar, 316 Stainless Steel hose clamps rolled edges and non-perforated, and an optional Nitronic 50 rotor upgrade for highly corrosive environments. Designed specifically for applications that will require increased durability and resistance to harsh, corrosive, high pressure, and otherwise demanding environments. The PSS PRO Shaft Seal is a specialized mechanical seal suitable for various applications, with unmatched performance. As with PSS Type A & B Seals, The PRO Shaft Seal is a mechanical face seal. The sealing surface is created between the flat surfaces of the rotating stainless-steel rotor and the stationary carbon flange. The stationary carbon flange is attached to a heavy-duty silicone bellows attached to the vessel’s stern tube shaft log, with 316SS hose clamps. The stainless-steel rotor is fitted on the shaft in front of the carbon flange and is used to compress the bellows, the rotor is then secured to the shaft with set screws, and the shaft retention collar is installed. This compression pre-load maintains constant contact between the two mating faces of the stainless-steel rotor and carbon flange, allowing the PSS to compensate for the variable axial movement due to propeller thrust. In addition, the carbon flange is over-bored to the shaft diameter allowing it to infloatin around the shaft and thus compensate for most misalignment and vibration from the drive-line. The stainless-steel rotor is sealed to the shaft by two O-rings recessed into the rotorFTs bore. These O-rings rotate with the shaft and the stainless-steel rotor and therefore do not experience wear during operation.Specifications: Temperature Limits: -13°F to 425°F -25°C to 220°C. Pressure Limits: 40 PSI 2.75 BAR. Shaft RPM Limits: 10,000 RPM. Carbon Graphite: Lapped to 4 HLB 0.000044in tolerance. 316SS / Nitronic 50: Faced to 9 Ra. Bellow Material: Molded formed silicone / fabric. Product Dimensions: Shaft Dia. A 1-3/4in. Stern Tube Dia. B 3in to 3-1/8in. Uncompressed Length C 9.268in . Approx. Compressed Length 8.268in . Rotor Diameter D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 36 Util Hand PumpHose (48072)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- ARO Seat, Santoprene (95825-A)
- FILL-RITE Fuel Nozzle, Auto, 1 In. FNPT, Aluminum (N100DAU13)
- GRUNDFOS Pump Repair Kits- Kit, Shaft seal AQQE/V SPK1/2/4/8, CRK2/4, CRK/SPK Series. (96706037)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- WATERCO Waterco 071725S Seal-C Series Pump Purex (071725S)
- S-SEAL S-Seal APCAS201 Pump Seal-354001; U109358s 395005 385920 (APCAS201)
- US SEAL Pump Seal Shaft 1.125 (PS-356)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- DAYTON Pump Repair Kit (GGS_103718)
- Pss Shaft Seal Pump Shaft Seals