Shop All Shaft Seals & Adapters
Pss Shaft Seal
PSS PRO Shaft Seal 1-1/2in Shaft & 2-1/2in Tube
Mfr # 03-112-212
Zoro # G610045771
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pss Shaft Seal
- MFR # 03-112-212
- Zoro # G610045771
- UPC # 15568069857
- Country of Origin United States
- Category Shaft Seals & Adapters
Description
PRO Shaft Seal 1-1/2in Shaft & 2-1/2in Tube. The PSS PRO Shaft Seal is a mechanical face seal utilizing our proven stainless steel and carbon sealing components but adds reinforced silicone bellows, a secondary shaft retention collar, 316 Stainless Steel hose clamps rolled edges and non-perforated, and an optional Nitronic 50 rotor upgrade for highly corrosive environments. Designed specifically for applications that will require increased durability and resistance to harsh, corrosive, high pressure, and otherwise demanding environments. The PSS PRO Shaft Seal is a specialized mechanical seal suitable for various applications, with unmatched performance. As with PSS Type A & B Seals, The PRO Shaft Seal is a mechanical face seal. The sealing surface is created between the flat surfaces of the rotating stainless-steel rotor and the stationary carbon flange. The stationary carbon flange is attached to a heavy-duty silicone bellows attached to the vessel’s stern tube shaft log, with 316SS hose clamps. The stainless-steel rotor is fitted on the shaft in front of the carbon flange and is used to compress the bellows, the rotor is then secured to the shaft with set screws, and the shaft retention collar is installed. This compression pre-load maintains constant contact between the two mating faces of the stainless-steel rotor and carbon flange, allowing the PSS to compensate for the variable axial movement due to propeller thrust. In addition, the carbon flange is over-bored to the shaft diameter allowing it to infloatin around the shaft and thus compensate for most misalignment and vibration from the drive-line. The stainless-steel rotor is sealed to the shaft by two O-rings recessed into the rotorFTs bore. These O-rings rotate with the shaft and the stainless-steel rotor and therefore do not experience wear during operation.Specifications: Temperature Limits: -13°F to 425°F -25°C to 220°C. Pressure Limits: 40 PSI 2.75 BAR. Shaft RPM Limits: 10,000 RPM. Carbon Graphite: Lapped to 4 HLB 0.000044in tolerance. 316SS / Nitronic 50: Faced to 9 Ra. Bellow Material: Molded formed silicone / fabric. Product Dimensions: Shaft Dia. A 1-1/2in. Stern Tube Dia. B 2-1/2in to 2-5/8in. Uncompressed Length C 8.843in . Approx. Compressed Length 7.843in . Rotor Diame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, Strght Thru, Snap-Tite, Brass, 1/4" (FHS2B)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0107)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- CAMOZZI 1/4" Filter Regulator (MC104-DS11)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- Pss Shaft Seal Shaft Seals & Adapters