Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 2" Shaft 3" Tube
Mfr # 07-200-300R
Zoro # G5313455
product price: $146.40
/ea
Free Shipping & Returns
$146.40
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
- Brand Pss Shaft Seal
- MFR # 07-200-300R
- Zoro # G5313455
- UPC # 15568065590
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 2" SHAFT 3" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- POLY-PLANAR Mb41 (B) Vhf Extension Speaker (MB41B)
- ECCO SAFETY GROUP ROTATING BEACON: LOW PROFILE, 12VDC, 160 FPM, FLEXI DIN POLE MOUNT, AMBER (5810A)
- STENS Air Filter Combo 100-018 For Kawasaki 11029-0032 (100-018)
- HARPER SYN 24"" P BRM (7924A)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- TURNING POINT PROPELLERS Turning Point Hustler® - Right Hand - Aluminum Propeller - LE1/LE2 (21431130)
- TURNING POINT PROPELLERS Turning Point Express® Mach4™ - Right Hand - Stainless Steel (31501532)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 11in Pitchin Pitch (9211-099-11)
- SOLAS Amita 3 3-Blade Propeller For Suzuki, 19in Pitch (3411-139-19)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, LH, 14.5in x 19in Pitch (9512-145-19)
- SOLAS Mcws Merc Tab Washer 25-70Hp, #8108113 (8108113)
- Pss Shaft Seal Propellers, Shafts & Accessories