Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 2" Shaft 3 1/2" Tube
Mfr # 07-200-312R
Zoro # G5319685
product price: $146.40
/ea
Free Shipping & Returns
$146.40
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
- Brand Pss Shaft Seal
- MFR # 07-200-312R
- Zoro # G5319685
- UPC # 15568065613
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 2" SHAFT 3 1/2" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- ROADPRO Power Adapter, 4 Outlet, 12V, 10A (RP431USB)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5 in. (PA2061)
- CURT Safety Pin, 3" Pin Length, 5/16", 25010 (25010)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10359C (HA10359C)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- STENS Air Filter Combo 100-018 For Kawasaki 11029-0032 (100-018)
- TURNING POINT PROPELLERS Hub Kit #202 (11100201)
- TURNING POINT PROPELLERS LE-1417 Hustler Aluminum - Right-Hand Propeller - 14.25 X 17 - 3-Blade (21501711)
- SOLAS Amita 3 3-Blade Propeller For Volvo Penta, 19in Pitch (8611-145-19)
- TURNING POINT PROPELLERS LE-1419-4L Hustler Aluminum - Left-Hand Propeller - 14 x 19 - 4-Blade (21501940)
- SOLAS Amita 3 3-Blade Propeller For Suzuki, 19in Pitch (3411-139-19)
- Pss Shaft Seal Propellers, Shafts & Accessories