Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 2 1/4" Shaft 4" Tube
Mfr # 07-214-400R
Zoro # G5317533
original price:
$220.99
5% off
new price: $209.60
/ea
Free Shipping & Returns
$209.60
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
- Brand Pss Shaft Seal
- MFR # 07-214-400R
- Zoro # G5317533
- UPC # 15568065675
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 2 1/4" SHAFT 4" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- INSTALLBAY BY METRA Atm Mini Dual Add-A-Fuse, 10-Pack (ATMDT)
- OTC Clutch Adjustment Gauge (5035)
- FARIA BEEDE INSTRUMENTS 4" Tachometer (7000 RPM) (All Outboard) Coral w/Stainless Steel (33005)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red, 12PK (KR2008ARCP-12)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- SOLAS Solas RBX-106 Rubex Hub Kit for Select Evinrude/Johnson/BRP/OMC/Cobra Sterndrives (RBX-106)
- TURNING POINT PROPELLERS LE-1415-4L Hustler Aluminum - Left-Hand Propeller - 15 x 15 - 4-Blade (21501540)
- SOLAS Prop J/E Al V6/Grcs 13, #2511-155-13 (2511-155-13)
- TURNING POINT PROPELLERS 21501530 4-Blade Propeller 90-300+hp Engines w 4.75" Gearcase-15" x 15" Right H Prop LE-1515-4 (21501530)
- KEELGUARD Skegguard Skeg Protector For Select Mercury Mariner Models 40 to 60 HP (27341)
- RUBEX 3 Bl Al Prop C Series Rbx, #9311-110-15 (9311-110-15)
- Pss Shaft Seal Propellers, Shafts & Accessories