Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 2 1/2" Shaft 4" Tube
Mfr # 07-212-400R
Zoro # G5314776
original price:
$220.99
5% off
new price: $209.60
/ea
Free Shipping & Returns
$209.60
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
- Brand Pss Shaft Seal
- MFR # 07-212-400R
- Zoro # G5314776
- UPC # 15568065750
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 2 1/2" SHAFT 4" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM FOR HONDA ODYSSEY REAR KIT (HRDD5G)
- ZEROSTART Basic High Capacity Circulation Heater - 2500W 240V 10.4A, With Power Plug (3300007)
- BOSCH Excel+ Wiper Blade, 41913 (41913)
- KRATOR Seat Bolt Screw for Harley Davidson Motorcycles Knurled Seat Cover Bolt, Black (AB010B)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- TURNING POINT PROPELLERS Hub Kit #12 (11300200)
- SOLAS Prop Y/T Al 60-130Hp 19, #3413-125-19 (3413-125-19)
- RUBEX Hub Kit J/E/Cobra V6 Bronze, #RBX-100B (RBX-100B)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 12in Pitch, 11.4in Dia. (1311-114-12)
- STINGRAY HYDROFOILS StingRay Classic, Senior, Hydrofoil, Black (SR-1)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 14.8in x 17in Pitch (9511-148-17)
- Pss Shaft Seal Propellers, Shafts & Accessories