Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 1 3/8" Shaft 2 1/2" Tube
Mfr # 07-138-212R
Zoro # G5313482
product price: $115.20
/ea
Free Shipping & Returns
$115.20
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
- Brand Pss Shaft Seal
- MFR # 07-138-212R
- Zoro # G5313482
- UPC # 15568065354
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 1 3/8" SHAFT 2 1/2" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected on a regular basis for any sign of wear, aging or chemical deterioration. The PSS bellow should be replaced in six year intervals. During bellows replacement it is recommended the o-rings & set screws in the stainless steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, five (5) set screws, four (4) new hose clamps and an allen key..
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
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- VALVOLINE 1 qt Gear Oil Drip Can (VV982)
- ECCO LED Spotlight, Wireless, Black, 2.7A (EW3010)
- AISIN Door Lock Actuator Motor, DLT-064 (DLT-064)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- MCGARD LOCKS Propeller Lock; M18 x 1.5 (74040)
- TURNING POINT PROPELLERS 31501532 Express 4-Blade Propeller 90-300+ HP w 4.75" Gearcase-15" x 15" Right H Prop EX-1515-4 (31501532)
- MICHIGAN WHEEL Prop-13.375X15 Rh 4Bl Al, #941415 (941415)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 19in Pitch, 13in Dia. (3411-130-19)
- SOLAS Prop J/E Al V6/Grcs 13, #2511-155-13 (2511-155-13)
- ATTWOOD MARINE Prop Wrench Set - Fits 17/32" to 1-1/4" Prop Nuts (11370-7)
- Pss Shaft Seal Propellers, Shafts & Accessories