Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 1 3/4" Shaft 2 1/2" Tube
Mfr # 07-134-212R
Zoro # G5317436
product price: $146.40
/ea
Free Shipping & Returns
$146.40
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
- Brand Pss Shaft Seal
- MFR # 07-134-212R
- Zoro # G5317436
- UPC # 15568065507
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 1 3/4" SHAFT 2 1/2" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- GROCO 3/4" NPT x 1" Bronze Full Flow Pipe to Hose Straight Fitting (FF-750)
- DONALDSON Lube Filter, Spin-On Full Flow, P553000 (P553000)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417343 (417343)
- WHITECAP Hawse Pipe - 316 Stainless Steel - 4" x 2" (6128C)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- PANTHER Safe-Skeg, Mercruiser Alpha I (35SS605)
- GARMIN ForceWeedless Prop (010-12832-01)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 15in Pitch, 13.5in Dia. (1411-135-15)
- SOLAS HR Titan, 3-Blade Propeller For Yamaha, 21in Pitch, 13.88in Dia. (3451-139-21)
- RUBEX Prop Ss Rbx Ns3 E Ser V6 23, #9531-140-23 (9531-140-23)
- TURNING POINT PROPELLERS Turning Point Express® Mach4™ - Right Hand - Stainless Steel (31501532)
- Pss Shaft Seal Propellers, Shafts & Accessories