Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 1 1/4" Shaft 2" Tube
Mfr # 07-114-200R
Zoro # G5316718
product price: $115.20
/ea
Free Shipping & Returns
$115.20
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
- Brand Pss Shaft Seal
- MFR # 07-114-200R
- Zoro # G5316718
- UPC # 15568065255
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 1 1/4" SHAFT 2" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- SOLAR Battery Charger and Maintainer, 20/10/2A, 6/12V (PL2320)
- ATTWOOD Attwood 12774-2 Fold-N-Stow Fishing Net - Large (12774-2)
- SKF NBR, single lip, Wave oil seal (538565)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- MORSE 1-1/2 x 2 x 6 Brass Bearing (FLATFISH)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, Application: Nissan/Tohatsu, Gearcase (RBX-116)
- RUBEX Prop Al Rbx3 B Ser Suz 10, #9211-108-10SB (9211-108-10SB)
- RUBEX 3 Bl Al Prop C Series Rbx, #9311-111-14 (9311-111-14)
- TURNING POINT PROPELLERS Hustler Right Hand Aluminum Propeller-LE1/LE2-1413-4-14" x 13"-4-Blade (21431330)
- KEELGUARD Skegguard Skeg Protector (27071)
- Pss Shaft Seal Propellers, Shafts & Accessories