Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 1 1/4" Shaft 1 3/4" Tube
Mfr # 07-114-134R
Zoro # G5314645
product price: $115.20
/ea
Free Shipping & Returns
$115.20
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
- Brand Pss Shaft Seal
- MFR # 07-114-134R
- Zoro # G5314645
- UPC # 15568065248
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 1 1/4" SHAFT 1 3/4" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- BECKSON MARINE 4" x 14" Port Gasket (GK-414)
- STAR BRITE Treatment-Water Freshnr 16Oz, #097016 (097016)
- MARTIN TOOLS Adjustable Face Spanner, 4" (MRT484)
- VDO MARINE 2-1/16" Oil Pressure Indicator 0 to 150 PSI-Black Dial-Round Bezel (A2C59514118)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- RUBEX Hub Kit M/F/H 70-250Hp D/E Ser, #RBX102 (RBX102)
- TURNING POINT PROPELLERS 31502131 4-Blade Propeller 90-300+hp Engines w 4.75" Gearcase-14" x 21" Right H Prop EX-1421-4 (31502131)
- RUBEX 3 Bl Al Prop C Series Rbx, #9311-110-15 (9311-110-15)
- PANTHER Safe-Skeg, Mercruiser Bravo I & III (35SS615)
- MICHIGAN WHEEL Prop-14-3/4X17 Rh 3Bl Ss Balli, #933517 (933517)
- SOLAS Solas RBX-109 Rubex Hub Kit for Nissan/Tohatsu 60-140 HP (1987 & Newer) (RBX-109)
- Pss Shaft Seal Propellers, Shafts & Accessories