Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 1 1/2" Shaft 3 1/4" Tube
Mfr # 07-112-314R
Zoro # G5320778
product price: $146.40
/ea
Free Shipping & Returns
$146.40
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
- Brand Pss Shaft Seal
- MFR # 07-112-314R
- Zoro # G5320778
- UPC # 15568065453
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 1 1/2" SHAFT 3 1/4" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- DORMAN Brake Master Cylinder, M390398 (M390398)
- GROTE Air Brake Tube, 1/8", Black, Type A, 100 ft. (81-1018-100B)
- BALDWIN FILTERS Fuel Filter, 10 x 5-1/2 x 10 In (F908-A)
- WIX FILTERS FREIGHTLINER M2 TK-CABIN AIR (49082)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- SOLAS Fixed Hub Propeller Hardware Kit - BRP, Type D, 40-140 HP (17024501)
- MICHIGAN WHEEL Prop-14-3/4X17 Rh 3Bl Ss Balli, #933517 (933517)
- SOLAS Saturn, 3-Blade Propeller For Mercury, 13in Pitch (1331-111-13)
- TURNING POINT PROPELLERS Turning Point Hub Kit #505 (11500500)
- MICHIGAN WHEEL Prop-14-1/8X23 Rh Xl 4Bl Ss Ba, #963523 (963523)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 9in Pitch, 12.1in Dia. (1311-121-09)
- Pss Shaft Seal Propellers, Shafts & Accessories