Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
Maintenance Kit 1 1/2" Shaft 2 1/4" Tube
Mfr # 07-112-214R
Zoro # G5312737
product price: $153.99
/ea
Free Shipping & Returns
$153.99
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
- Brand Pss Shaft Seal
- MFR # 07-112-214R
- Zoro # G5312737
- UPC # 15568065415
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal Maintenance & Parts Replacement Kit. FOR 1 1/2" SHAFT 2 1/4" TUBE, As with any rubber hose below waterline, the PSS bellows must be inspected , on a regular basis for any sign of wear, aging or chemical deterioration. , The PSS bellow should be replaced in six year intervals. During bellows , replacement it is recommended the o-rings & set screws in the stainless , steel rotor also be replaced., Bellows may need to be more frequently inspected in an environment where , non-sealed batteries emit sulfuric acid. Sulfuric acid vapor will accelerate , rubber deterioration, as will an ozonater., The Maintenance Kit includes the items you need to properly maintain your , PSS Shaft Seal. Included in the kit is one (1) PSS bellow, two (2) O-rings, , five (5) set screws, four (4) new hose clamps and an allen key..
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
- LOCTITE 518 Gasket Maker / Flange Sealant, 2096059 (2096059)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 4" x6" x1" (A-6205-2RS-I)
- MOTOR MEDIC Lead Substitute, 12 oz. Size, Amber (M5012)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.98 in. L (371PTCSP-4-6)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- STENS Air Filter 100-160 For Kawasaki 11013-7002 (100-160)
- TURNING POINT PROPELLERS Turning Point Express® Mach4™ - Right Hand - Stainless Steel (31431330)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, Application: Nissan/Tohatsu (RBX-109B)
- SOLAS Rubex L4, Interchangeable Hub 4-Blade Propeller, 20in Pitch (9573-153-20)
- TURNING POINT PROPELLERS Hub Kit #500 (11500000)
- SOLAS Prop Yam Lh Al 60-130Hp, #3412-133-17 (3412-133-17)
- Pss Shaft Seal Propellers, Shafts & Accessories