Shop All Propellers, Shafts & Accessories
Pss Shaft Seal
2" Shaft 3" Tube
Mfr # 02-200-300
Zoro # G5319816
product price: $587.20
/ea
Free Shipping & Returns
$587.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pss Shaft Seal
- MFR # 02-200-300
- Zoro # G5319816
- UPC # 839662007467
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
PSS Shaft Seal 2" Shaft 3" Tube. Shaft Diameter: 2", Stern Tube Diameter (D): 3", Total Length (A): 9.175", Total Length (compressed) (Compressed A): 8.175", Rotor Diameter (B): 3.75", Carbon Cuff Diameter (C): 3.25", Stern Cuff Length (E): 2", The PSS Shaft Seal is the number one selling marine mechanical seal , worldwide and is installed as standard equipment by many of the worlds most , reputable boat builders / yards. The PSS Shaft Seal is also recognized as , the premiere retrofit (aftermarket) seal on the world market. Certified by , Bureau Veritas, ABS & Rina: Boat builders / yards recognize the advantages , and value of installing the PSS as it eliminates the maintenance, constant , adjustment & cost associated with traditional packing type glands. Aside , from these benefits, the PSS Shaft Seal helps to eliminate water in the , bilge (100% water tight) & wear to the propeller shaft. The PSS Shaft Seal , can be easily retrofitted and is available for shafts ranging from 3/4" , (20mm) to 6" (150mm)., The PSS Shaft Seal is a mechanical face seal that is created between , the flat surfaces of the rotating stainless steel rotor and the stationary , carbon flange. The stationary carbon flange is attached to the vessels stern tube with hose clamps and the carbon flange is attached to the front side of the bellows with hose clamps. The stainless steel rotor is fit on the shaft , in front of the carbon flange. The stainless steel rotor is used to compress the bellows before the collar is secured to the shaft with set-screws. This , compression (pre-load) maintains contact between the faces and allows the , PSS to compensate for the thrust from the propeller. The carbon flange is , bored larger than the shaft diameter allowing it to "float" around the shaft and thus compensate for most misalignment and vibration problems. The , stainless steel collar is sealed to the shaft by two o-rings that are , recessed into the bore of the collar. These o-rings rotate with the shaft , and stainless steel rotor and do not experience wear during operation., , **As with any rubber hose below waterline, the PSS bellows must be inspected on a regular basis for any sign of wear, aging or chemical deterioration. , PYI suggests as preventative maintenance that the PSS bellow be replaced in , six year intervals. During bellows replacement it is recommended the o-rings & set screws in the stainless steel rotor also be replaced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Chain w/grab Hook 20 ft., Of 1/4 in (PPC-20)
- BUYERS PRODUCTS Drop Forged Corner Iron - 8 x 6 x 1.5 Inch Wide (B2487B)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- CURT Custom Wiring Harness, 56300 (56300)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- SOLAS Prop N/T Al 35-50Hp, #5311-118-10 (5311-118-10)
- TURNING POINT PROPELLERS 21501711 3-Blade Propeller 40-300+hp Engines w 4.75" Gearcase-14.25" x 17" Right H Prop LE-1417 (21501711)
- SOLAS Fixed Hub Propeller Hardware Kit - Yamaha, Type D/E (17035501)
- TURNING POINT PROPELLERS Turning Point Hub Kit #801F (11800100)
- SOLAS Interchangeable Hub Kit For Rubex Propeller For Some Yamahas, Newer, F115 4-Stroke 2000, Newer (RBX-203B)
- STENS Air Filter 100-160 For Kawasaki 11013-7002 (100-160)
- Pss Shaft Seal Propellers, Shafts & Accessories