Shop All Automotive Breakers & Fuse Boxes
Pse Amber
Switch Box, 60A AC, Polycarbonate
Mfr # 440L6
Zoro # G3914434
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 40A/15A
- Features 3-Level Progressive Slide Switch. Six Rocker Switches and Pre-Installed Legends, Progressive Slide Switch Off/Level 1/Level 2/Level 3 Rated for 40A, Switches 1 to 5 On/Off Rated 15A each, Switch 6 Center Off with On in Up Position and Momentary in the Down Position rated for 15A
- Housing Material Polycarbonate
- Body Height 2.2 in
- Current @ 12V DC 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pse Amber
- MFR # 440L6
- Zoro # G3914434
- UPC # 094716172366
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Body Height | 2.2 in |
Body Width | 6 in |
Body Depth | 6 in |
Details
Item | Switch Box |
Max. Amps | 40A/15A |
Features | 3-Level Progressive Slide Switch. Six Rocker Switches and Pre-Installed Legends, Progressive Slide Switch Off/Level 1/Level 2/Level 3 Rated for 40A, Switches 1 to 5 On/Off Rated 15A each, Switch 6 Center Off with On in Up Position and Momentary in the Down Position rated for 15A |
Housing Material | Polycarbonate |
Current @ 12V DC | 15 A |
Slide Switch Positions | 3 |
Actuator | Switch |
Rocker Switch Positions | 2 |
Contact Rating | 15A @ 12V DC |
Number of Positions | 3 |
Product Type | Light Stick Controller |
Number of Switches | 7 |
Maximum Voltage | 12V DC |
Description
Switch Box, Product Type Light Stick Controller, Switch Type Rocker, Slide, Maximum Voltage 12V DC, Body Height 2.2 in, Body Width 6 in, Body Depth 6 in, Housing Material Polycarbonate, Contact Rating 15A @ 12V DC, Number of Positions 3, Actuator Switch, Current @ 12V DC 15 A, Number of Switches 7, Rocker Switch Positions 2, Slide Switch Positions 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- LITTELFUSE Ato Heavy Duty Inline Fuse Holder 1Pc Card (0FHA0002XP)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- GROTE Rocker Switch, 3 Blade, Blue, 30A, 1/2" (82-2136)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- Pse Amber Automotive Electrical