Shop All Utility Knives
Psc-2
Spring-Back Safety Cutter Safety Blade, 12 PK
Mfr # KN133R
Zoro # G2297220
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Safety Blade
- Blade Operation Folding Retractable
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Psc-2
- MFR # KN133R
- Zoro # G2297220
- UPC # 848109047133
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Details
Blade Type | Safety Blade |
Item | Spring-Back Safety Cutter |
Blade Operation | Folding Retractable |
Application | General Purpose |
Description
The PSC-2 KN133R Spring-Back Safety Cutter is perfect for your utility knife needs. The spring-back blade keeps you safely away from the blade while cutting and when you are not. The blunted safety tip blade prevents punctures and the folding design conceals the blade. This ultra sharp pocket convenient size features a high visibility color that makes it easy to find if dropped or misplaced. It's time to purchase the PSC-2 KN133R Spring-Back Safety Cutter for your utility knife needs today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS High Performance Air Blow Gun, Adjustable Air Flow, Extended Nozzle (CP21350)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E301)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133B)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133W)
- A E S INDUSTRIES KNIFE-CARDED (AD245-CD)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- LEVEL 5 TOOLS Inside Corner Knife, SS, 11.5" x 8.5 (5-312)
- STEEL GRIP Retractable Utility Knif (DR76522)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- Psc-2 Knives, Cutters & Snips