Shop All Utility Knives
Psc-2
Spring-Back Safety Cutter Safety Blade, 12 PK
Mfr # KN133B
Zoro # G2297178
product price: $66.99
/pk 12, $5.58/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Folding Retractable
- Blade Type Safety Blade
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Psc-2
- MFR # KN133B
- Zoro # G2297178
- UPC # 848109047164
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Details
Blade Operation | Folding Retractable |
Blade Type | Safety Blade |
Application | General Purpose |
Item | Spring-Back Safety Cutter |
Description
Spring-Back Pocket Safety Cutter,Blu,Package Quantity 12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer (KCJ-XC-30G)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133W)
- DEXTER RUSSELL Shoe Knife Square Point, 6-1/2" L (75170)
- BESSEY BESSEY 013-D-BKPH Folding Utility Knife (013-D-BKPH)
- IRWIN Utility Knife Retrct Std (2082101)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- ALLWAY Walcovering Razr Knfe (RKW2)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- Psc-2 Knives, Cutters & Snips