Shop All Safety Gates
Ps Industries
Vertical Safety Gate, Electric, 8 ft.
Mfr # MGVEM096120
Zoro # G2220438
product price: $5,357.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,357.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42" to 126"
- Finish Powder Coat
- Opening Width 8 ft
- Operation Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # MGVEM096120
- Zoro # G2220438
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" to 126" |
Opening Width | 8 ft |
Gate Height | 42 in |
Overall Height | 126 in |
Open Height | 84 in |
Post Height | 10.5 ft |
Overall Width | 105 in |
Description
Vertical Mezzanine Gate, Electric, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Material Steel, Post Finish Powder Coated, Post Height 10.5 ft, Overall Height 126 in, Overall Width 105 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Deck, Opening Width 8 ft, Safety Controls Stop, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Includes Bollards No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wheel Chock Holder, 40 lb. (WC-H-R)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- Ps Industries Safety Gates