Shop All Safety Gates
Ps Industries
Vertical Safety Gate, Electric, 6 ft.
Mfr # MGVEM072120
Zoro # G2220447
product price: $7,350.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$7,350.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42" to 126"
- Finish Powder Coat
- Opening Width 6 ft
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # MGVEM072120
- Zoro # G2220447
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" to 126" |
Opening Width | 6 ft |
Open Height | 84 in |
Gate Height | 42 in |
Overall Height | 126 in |
Post Height | 10.5 ft |
Overall HxW | 126 in x 78 in |
Overall Width | 78 in |
Description
Vertical Mezzanine Gate, Electric, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Material Steel, Post Finish Powder Coated, Post Height 10.5 ft, Overall Height 126 in, Overall Width 78 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Deck, Opening Width 6 ft, Safety Controls Stop, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Includes Bollards No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-6PU-95)
- ADJUST-A-LINK Adj Chain Sling, G100, 7/32X10ft w/Latch (30002LG10)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- Ps Industries Dock Gates & Doors