Shop All Gate Operators & Accessories
Ps Industries
Standoff Railing System, 42 in, Steel, PK2
Mfr # LSG-STNDOFF-PCY
Zoro # G0200036
product price: $231.99
/pk 2, $116.00/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Rails
- Standards OSHA
- Color Yellow
- Mounting Hardware Required Yes
- Gate Material Yellow Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-STNDOFF-PCY
- Zoro # G0200036
- Country of Origin United States
- Category Gate Operators & Accessories
Dimensions
Post Height | 42 in |
Details
Item | Standoff Railing System |
Includes | (2) Rails |
Standards | OSHA |
Color | Yellow |
Mounting Hardware Required | Yes |
Gate Material | Yellow Powder Coated Steel |
Brand and Series | PS Safety Access |
Material | Steel |
Gate Style | Any Width |
Safety Gate Component | Gate |
Includes Mounting Hardware | No |
Finish | Powder Coated |
Post Color | Yellow |
Product Type | Stand-Off Mount |
Post Material | Steel |
Compatible Brand and Series | PS Safety Access |
Post Finish | Powder Coated |
Post Type | Stand Off Mounting System |
Compatible Manufacturer Model Number | All EDGEHAULT Safety Gates |
Description
Stand-Off Mount, Post Height 42 in, Post Material Steel, Post Color Yellow, Post Type Stand Off Mounting System, Post Finish Powder Coated, Finish Powder Coated, Includes (2) Rails, Includes Mounting Hardware No, Mounting Type Mounted to Available Structure, Mounting Location Railing, Wall, Compatible Brand and Series PS Safety Access, Compatible Manufacturer Model Number All EDGEHAULT Safety Gates, OSHA, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK 6/7-pin Keyblank, 1D Keyway, Embossed Logo Only, 50 Pack (C-1D (50PK))
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 9mm ID, PK50 (ZUSAS70FDA2.5X9)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 6" Tube (ZUSA-SG-S-6)
- PEDESTAL PRO Outdoor Housing, 14"H, 14"W, 14 lb. (MC-CS-14-E)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- BFT Moovi 30 Road Barrier, 10 Ft. (P940062 00001)
- PEDESTAL PRO Outdoor Housing, 10"H, 10"W, 10 lb. (MC-CS-10-E)
- PEDESTAL PRO Wet Cement Post, 82"H, 55 lb. (HD-DK-IN)
- Ps Industries Gate Operators & Accessories