Shop All Safety Gates
Ps Industries
Single Door Metal, Yellow, 21", SS
Mfr # LSGPS-2030-PCY
Zoro # G105715332
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 21 in
- Operation Manual
- Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
- Overall Width 32 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSGPS-2030-PCY
- Zoro # G105715332
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Height | 21 in |
Overall Width | 32 5/16 in |
Gate Depth | 1 1/4 in |
For Maximum Railing Diameter | 2 in |
For Maximum Railing Width/Depth | 2 in |
Opening Height | 21 in |
Adjustable Width Increments | 10 in |
Arm Depth | 21 in |
Gate Height | 21 in |
For Opening Width | 20 in to 30 in (Railing Opening); 22 5/16 in to 32 5/16 in (Flat Surface) |
Gate Width | 20 in to 30 in |
Gate HxD | 21 in x 1 1/4 in |
Description
Self Closing Safety Gates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- MAASDAM Hook Assembly, 1 t Unit, 1/4" Swivel (7975J)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 1/2 (PPMIO1/2)
- VESTIL Fixed Machinery Skates 6 Ton 6 Nylon Rollers (FMS-6)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- Ps Industries Dock Gates & Doors