Shop All Safety Gates
Ps Industries
Single Door Metal, Yellow, 21
Mfr # LSG-2030-PCY
Zoro # G705715343
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware
- Overall Width 32 9/16 in
- Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
- Overall Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-2030-PCY
- Zoro # G705715343
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 32 9/16 in |
Overall Height | 21 in |
Arm Depth | 21 in |
For Opening Width | 20 in to 30 in (Railing Opening); 22 5/16 in to 32 5/16 in (Flat Surface) |
For Maximum Railing Diameter | 2 in |
Gate Depth | 1 1/4 in |
Opening Height | 21 in |
Gate Width | 20 in to 30 in |
Adjustable Width Increments | 10 in |
Gate Height | 21 in |
For Maximum Railing Width/Depth | 2 in |
Description
Self Closing Safety Gates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 7 (CW7-27-3-6)
- LIFT-ALL Logistic Ratchet Strap, 20 ftx2 In, 1000lb (TE60810)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- Ps Industries Safety Gates