Shop All Safety Gates
Ps Industries
Single Door Metal, Yellow, 21
Mfr # LSG-1520-PCY
Zoro # G705715336
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 23 9/16 in
- Includes Mounting Hardware
- Operation Manual
- Overall Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-1520-PCY
- Zoro # G705715336
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 23 9/16 in |
Overall Height | 21 in |
Opening Height | 21 in |
Gate Depth | 1 1/4 in |
Gate Width | 15 in to 20 in |
Arm Depth | 21 in |
For Maximum Railing Width/Depth | 2 in |
For Maximum Railing Diameter | 2 in |
Gate Height | 21 in |
Adjustable Width Increments | 5 in |
For Opening Width | 15 in to 20 in (Railing Opening); 17 5/16 in to 23 5/16 in (Flat Surface) |
Description
Self Closing Safety Gates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT Tennant SS5/T5/T5e/T500/T500e - OR 1223583 (1020688)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum (LSG-24-ALU)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- Ps Industries Dock Gates & Doors