No Product Image Available

Ps Industries

Single Door Metal, Silver, 21", SS


product price: $686.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Includes Mounting Hardware
  • Overall Height 21 in
  • Overall Width 42 9/16 in
  • Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 21 in
Overall Width 42 9/16 in
For Maximum Railing Diameter 2 in
Gate Depth 1 1/4 in
For Maximum Railing Width/Depth 2 in
Gate Width 30 in to 40 in
Opening Height 21 in
Arm Depth 21 in
Adjustable Width Increments 10 in
Gate Height 21 in
For Opening Width 30 in to 40 in (Railing Opening); 32 5/16 in to 42 5/16 in (Flat Surface)

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.