Shop All Safety Gates
Ps Industries
Single Door Metal, Silver, 21", SS
Mfr # LSG-2030-304SW
Zoro # G305715354
original price:
$698.99
5% off
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
- Overall Height 21 in
- Includes Mounting Hardware
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ps Industries
- MFR # LSG-2030-304SW
- Zoro # G305715354
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Height | 21 in |
Overall Width | 32 9/16 in |
Gate Height | 21 in |
For Maximum Railing Diameter | 2 in |
Arm Depth | 21 in |
Gate Width | 20 in to 30 in |
For Maximum Railing Width/Depth | 2 in |
Opening Height | 21 in |
Adjustable Width Increments | 10 in |
Gate Depth | 1 1/4 in |
For Opening Width | 20 in to 30 in (Railing Opening); 22 5/16 in to 32 5/16 in (Flat Surface) |
Gate HxD | 21 in x 1 1/4 in |
Description
Self Closing Safety Gates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- ZORO SELECT Swivel Plate Caster, Plate Type A, Delrin (33J068)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- KINGCHAIN 3/16 in. x 250 ft. Galvanized Aircraft Cable 7x19 Construction (504742)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- NATIONAL HARDWARE 8 in. L Zinc-Plated Silver Steel Safety Gate Hook (N122-390)
- Ps Industries Dock Gates & Doors