Shop All Safety Gates
Ps Industries
Single Door Metal, Gray, 21", SS
Mfr # LSGPS-2030-GAL
Zoro # G605715337
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 21 in
- Operation Manual
- Includes Mounting Hardware
- Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ps Industries
- MFR # LSGPS-2030-GAL
- Zoro # G605715337
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Height | 21 in |
Overall Width | 32 5/16 in |
Arm Depth | 21 in |
For Maximum Railing Width/Depth | 2 in |
Gate Height | 21 in |
For Opening Width | 20 in to 30 in (Railing Opening); 22 5/16 in to 32 5/16 in (Flat Surface) |
Adjustable Width Increments | 10 in |
Gate Depth | 1 1/4 in |
Opening Height | 21 in |
For Maximum Railing Diameter | 2 in |
Gate Width | 20 in to 30 in |
Description
Self Closing Safety Gates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 6'' Black Ball Bungees (bundle of 100) (BBB6-100PK)
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- US CARGO CONTROL 1-1/8" Galvanized Screw Pin Anchor Shackle - Import - 9.5 Ton (SPAS1-18)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- PS INDUSTRIES Double Door Metal, Yellow, 21 (LSGPSD-2030-PCY)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- LITTLE GIANT Adjustable Spring Safety Gate, Gate with Easy Mount Kit (SGSREM)
- Ps Industries Dock Gates & Doors