Shop All Safety Gates
Ps Industries
Single Door Metal, Gray, 21
Mfr # LSG-4050-GAL
Zoro # G305715347
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 52 9/16 in
- Includes Mounting Hardware
- Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-4050-GAL
- Zoro # G305715347
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 52 9/16 in |
Overall Height | 21 in |
Gate Width | 40 in to 50 in |
For Maximum Railing Diameter | 2 in |
For Maximum Railing Width/Depth | 2 in |
Opening Height | 21 in |
Arm Depth | 21 in |
For Opening Width | 40 in to 50 in (Railing Opening); 42 5/16 in to 52 5/16 in (Flat Surface) |
Adjustable Width Increments | 10 in |
Gate Height | 21 in |
Gate Depth | 1 1/4 in |
Description
Self Closing Safety Gates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-6)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- DAYTON Control Handle Kit (MHAC06G)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- PS INDUSTRIES LADDER SAFETY GATE TORSION SPRING KIT (511686)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- Ps Industries Dock Gates & Doors