Shop All Safety Gates
Ps Industries
Single-Door, 24 1/8 in H., Yellow
Mfr # ASG-1836-PCY
Zoro # G4353258
original price:
$377.99
12% off
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 18 in to 36 in
- Color Yellow
- Adjustable Width Increment Unlimited
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ps Industries
- MFR # ASG-1836-PCY
- Zoro # G4353258
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | Unlimited |
Opening Width | 18 in to 36 in |
In Use Height | 3 1/2 ft |
Overall Width | 36 in |
Overall Height | 26 1/4 in |
Installed Height | 3.5 ft |
Fits Opening Width Range | 18 in to 36 in |
Fits Min. Opening Width | 18 in |
Fits Max. Opening Width | 36 in |
Gate Width | 36 in |
Gate HxD | 24 1/4 in x 2 in |
For Opening Width | 18 in to 36 in |
Adjustable Width Increments | 18 in |
Gate Height | 24 1/4 in |
Gate Depth | 2 in |
For Maximum Railing Diameter | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth 2 in, Gate Finish Powder Coated, Gate Height 24 1/4 in, Gate Material Steel, For Opening Width 18 in to 36 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 18 in, Adjustment Mechanism OD/ID Tube with Set Screw, For Maximum Railing Diameter 2 in, Gate Width 36 in, Overall Height 26 1/4 in, Swing Degree 180 Degrees , Assembled Unassembled, Folding Gate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- KORNER KOVERS Corner Shield, 4 ft L, 118 in W, Vinyl, Clear (U 9130)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V (531000)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- FABENCO Safety Gate, 18"-24", Powder Coat (G72-21PC)
- Ps Industries Dock Gates & Doors