Shop All Safety Gates
Ps Industries
Safety Gate, 31-3/4 to 35-1/2 In, Alum
Mfr # LSG-33-ALU
Zoro # G8523392
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Adjustable Opening 31-3/4 in to 35-1/2 in
- Adjustable Width Increment 3.75 in
- Color Unpainted
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-33-ALU
- Zoro # G8523392
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 31 3/4 in to 35 1/2 in |
In Use Height | 22 1/4 in |
Fits Min. Opening Width | 31.75 in |
Fits Opening Width Range | 31 3/4 in to 35 1/2 in |
Fits Max. Opening Width | 35.5 in |
Installed Height | 22.25 in |
For Maximum Railing Width | 1 1/2 in |
For Maximum Railing Diameter | 2 in |
Gate Width | 31 3/4 in to 35 1/2 in |
For Opening Width | 31 3/4 in to 35 1/2 in |
Adjustable Width Increments | 3 3/4 in |
Arm Depth | 22 1/4 in |
Overall Width | 35 1/2 in |
Overall Height | 22 1/4 in |
Opening Height | 22 1/4 in |
Gate Height | 22 1/4 in |
Gate HxD | 22 1/4 in x 1 1/4 in |
Gate Depth | 1 1/4 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Aluminum, For Opening Width 31 3/4 in to 35 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, White (2.2CU-HD WHITE)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB400296)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- Ps Industries Dock Gates & Doors