Shop All Safety Gates
Ps Industries
Safety Gate, 25-3/4 to 29-1/2 In, Alum
Mfr # LSG-27-ALU
Zoro # G8083056
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Adjustable Opening 25-3/4 in to 29-1/2 in
- Color Unpainted
- Adjustable Width Increment 3.75 in
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ps Industries
- MFR # LSG-27-ALU
- Zoro # G8083056
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 25 3/4 in to 29 1/2 in |
In Use Height | 22 1/4 in |
Installed Height | 22.25 in |
Fits Opening Width Range | 25 3/4 in to 29 1/2 in |
Fits Min. Opening Width | 25.75 in |
Fits Max. Opening Width | 29.5 in |
For Maximum Railing Width | 1 1/2 in |
Arm Depth | 22 1/4 in |
Overall Height | 22 1/4 in |
Gate Depth | 1 1/4 in |
For Opening Width | 25 3/4 in to 29 1/2 in |
Gate Width | 25 3/4 in to 29 1/2 in |
Adjustable Width Increments | 3 3/4 in |
Opening Height | 22 1/4 in |
For Maximum Railing Diameter | 2 in |
Gate Height | 22 1/4 in |
Overall Width | 29 1/2 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Aluminum, For Opening Width 25 3/4 in to 29 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 9-1/2" w/1-1/2" Rise, 700 lb. cap (THRESH1.5/TMER1.5)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- Ps Industries Safety Gates