Shop All Safety Gates
Ps Industries
Safety Gate, 19-3/4 to 23-1/2 In, Alum
Mfr # LSG-21-ALU
Zoro # G8414357
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Adjustable Opening 19-3/4 in to 23-1/2 in
- Color Unpainted
- Adjustable Width Increment 3.75 in
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-21-ALU
- Zoro # G8414357
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 19 3/4 in to 23 1/2 in |
In Use Height | 22 1/4 in |
Fits Opening Width Range | 19 3/4 in to 23 1/2 in |
Fits Max. Opening Width | 23.5 in |
Installed Height | 22.25 in |
Fits Min. Opening Width | 19.75 in |
Gate Width | 19 3/4 in to 23 1/2 in |
For Maximum Railing Width | 1 1/2 in |
Gate Height | 22 1/4 in |
Overall Width | 23 1/2 in |
For Opening Width | 19 3/4 in to 23 1/2 in |
For Maximum Railing Diameter | 2 in |
Opening Height | 22 1/4 in |
Gate HxD | 22 1/4 in x 1 1/4 in |
Adjustable Width Increments | 3 3/4 in |
Gate Depth | 1 1/4 in |
Arm Depth | 22 1/4 in |
Overall Height | 22 1/4 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Aluminum, For Opening Width 19 3/4 in to 23 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- TELE-TOWER Extension Unit, 6 ft. L, 78 In. H (1177)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- FABENCO Safety Gate, 28"-30.5", Powder Coat (Z70-27PC)
- Ps Industries Dock Gates & Doors